Beli threebond 1211 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ThreeBond Liquid Gasket (Lem Gasket)Deskripsi:TB1211 is a free flowing single-component, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket. TB1211 is ideal for places where a long, faultless seal is absolutely critical. Recommended for sealing flange surfaces.atribut:
- Hardness: 26 Shore A
- Size (g): 100
- Tensile Strength: 2.5 Mpa
- Appearance: White paste
- Specific Gravity: 1.01
- Elongation: 3.03
- Operating Temp. Range: - 60 to 200°C
- Tack Free Time: 40 min
- Viscosity (Pa.s): 68
- THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)Deskripsi:Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Drat Type: Full drat
- Material: SS 304
- ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)Deskripsi:Its about one component, oxime cure, and ready to use as a silicone adhesive sealer which upon curing in the presence of moisture at room temperature will give a resilient silicone rubber. Excellent resistance to heat and cold, weathering, chemicals and matribut:
- Packaging Size (g): 75
- Use as: Silicone Adhesive Sealer
- Tack Free Time: 10 min (at 23 Degree Celcius)
- Tensile Strength (MPa): 2.0 kgf/cm2
- ThreeBond Liquid Gasket (Lem Gasket)Deskripsi:TB1215 is a semi-flowing single-component, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket. TB1215 is easy to use as it has a long tack free time giving ample time to apply for assembling parts. Fully cured in 24 hoursatribut:
- Operating Temperature Range (°C): - 60 to 200
- Appearance: Gray paste form
- Specific Gravity: 1.50
- Hardness: 50 Shore A
- Elongation: 3
- Tensile Strength (MPa): 2.0
- Tack Free Time (minute): 7
- Viscosity (Pa.s): 300
- ThreeBond Liquid Gasket (Lem Gasket)Deskripsi:ThreeBond 1184 is a semi drying liquid gasket whose main component is special synthetic rubber.After it is applied and dried, it forms a rubber-like elastic body. Since it excels in padding property, it hows a high sealing effect even on bonded surfaces with poor flatness and large clearance. In addition, it has excellent resistance to water, oil and gasoline.atribut:
- Operating Temp. Range: - 40 to 150 Degree Celcius
- Appearance: Gray
- Specific Gravity: 1.26
- Hardness: 23 Shore A
- Packaging Size (g): 200
- Elongation: 17.2
- Tack Free Time: 12 min
- Tensile Strength: 0.17 Mpa
- Viscosity (Pa.s): 9.50
- ThreeBond Liquid Gasket (Lem Gasket)Deskripsi:TB1207B is a single-component, non-slumping paste, solvent free and non-acid RTV (room temperature vulcanizing) silicone liquid gasket which begins to set in minutes. Perfect for sealing cylinder blocks, oil pans, valve covers and T-joint surfaces.atribut:
- Hardness: 30 Shore A
- Size (g): 100
- Appearance: Black paste
- Specific Gravity: 1.01
- Operating Temperature Range (°С): - 60 to 200
- Elongation: 4
- Tack Free Time (minute): 3
- Tensile Strength (MPa): 1.9
- Viscosity (Pa.s): 250
- Dextone Red Silicone (Lem Gasket)Deskripsi:Silikon sealant bewarna merah yang mempunyai daya tahan temperature yang lebih baik digunakan untuk mulut pipa, pelindung tranmisi, tutup valve, tutup oli, pompa air dan dapat digunakan juga ke material lain seperti metal, keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan mampu menahan kebocoran.atribut:
- Color: Red
- Initial Dry Time (minute): 5-20
- Density (g/mL): 0,97
- Temperature Resistance (°C): -45 - 150
- Violence: 19 Shore-A
- Elasticity (%): 580
- Movement Capacity (%): 25
- BELZONA Super Metal 1111Deskripsi:A 2-part repair composite for metal repair and resurfacing based on solvent-free epoxy resin reinforced with silicon steel alloy. This repair material will not corrode and resists a wide range of chemicals. It is easy to mix and apply without the need of specialist tools and can be machined using conventional tools.atribut:
- Working life: 15 minutes at 25°C (77°F)
- Shelf Life: 5 years
- Dry Heat Resistance (°C): 200
- Mixing Ratio (Base : Solidifier): 3:1 by volume, 5:1 by weight
- Everlasting Rubber Sheet Packing (Spon Karet)Deskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- Density (g/cm³): 1.75
- Hardness Shore A: 70
- Tensile Strength (MPa): 2
- KRISBOW Hand Pallet (Troli Palet Manual)Deskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- ThreeBond Disc Brake Part Cleaner Super (Cairan Pembersih Rem)Deskripsi:Super Cleaner is a fast drying cleaning agent of oily machinery parts, pipes and automotive spare parts. It can remove dirt, thin layer of greases and oil effectively within seconds with no react on nylon, galvanize polypropylene, polyethylene, ABS, PPO, steel, aluminium, copper, brass, phenol. For cleaning brakes, ECU, air flow etc.Application: Hold the can 20-30 cm away from cleaning surface, ensure the nozzle is facing the correct direction and spray.Leave the liquid on the surface for a second, then clean with brush and soft cloth.atribut:
- Packaging Size: 480 ml
- Appearance: Transparent
- Drying Time: 30 Seconds
- Specific Gravity for Main Agent: 0.67
- Flash Point: Propelant 106 Degree Celcius
- Contents: Below - 20 Degree Celcius
- APC APC Smart-UPS, Line InteractiveDeskripsi:This APC Smart-UPS is designed for IT professionals or network administrators to maintain business uptime and continuity. The 750VA line interactive tower UPS provides pure sine wave power to support critical electronics during power disruptions. It comes with IEC 320 C14 input, 6x IEC 320 C13 outlets, and 2x IEC jumper cables. It offers cloud-based remote power monitoring, UPS firmware upgrades, remote diagnostics and proactive email notifications with recommended actions. It has a SmartSlot for optional Network Management Card that enables graceful shutdown of physical servers, virtual machines & HCI Clusters via PowerChute Network Shutdown. The UPS can connect to EcoStruxure IT or third-party centralized management platforms. It provides surge protection against lightning strikes, power sags, brownouts and surges. It is compatible with a dedicated user-replaceable battery, and the APC replacement battery cartridge helps restore UPS performance to the original specifications.atribut:
- Presentation: Intelligent and efficient network power protection from entry level to scalable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other network devices.
- Product or Component Type: Uninterruptible power supply (UPS)
- Redundant: No
- ThreeBond Liquid Gasket (Lem Gasket)Deskripsi:Threebond 1207B is a black non-fluid type. It is the acetone type, so there is no corrosiveness with metals, and almost no influence on plastics. It has excellent adhesion with metals and plastics. It can be used at a temperature range of -60°C to 250°C (approx.), and for continuous use, the heat resistance is about 180°C. The cured material is soft and it can conform to the movement of the substrate. It has excellent heat resistance and moisture resistance. It cannot be used for insulation, as it has low electrical resistance.atribut:
- Operating Temperature Range (°С): -60 to 250
- Appearance: Black
- Viscosity (Pa.s): 100
- Tensile Strength (MPa): 1.9
- Specific Gravity: 1.01
- Elongation (%): 400
- Hardness: A30
- Main Component: Silicone
- Reaction Type: Acetone
- Size (g): 150
- Tack Free Time (minute): 3
- Tensile Shear Strength (MPa): 1.1 (Aluminium)
Daftar Harga threebond 1211 Terbaru October 2026
| ThreeBond Liquid Gasket (Lem Gasket) | Rp359.900 |
| THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal) | Rp14.900 |
| ThreeBond Super Sealer Silicone Adhesive (Lem Gasket) | Rp49.900 |
| ThreeBond Liquid Gasket (Lem Gasket) | Rp499.900 |
| ThreeBond Liquid Gasket (Lem Gasket) | Rp459.900 |
| ThreeBond Liquid Gasket Rubber-Based (Lem Gasket) | Rp11.900 |
| ThreeBond Liquid Gasket (Lem Gasket) | Rp409.900 |
| ThreeBond Adhesive (Lem Kontak Karet Sintetis) | Rp179.900 |
| ThreeBond Liquid Gasket (Lem Gasket) | Rp389.900 |
| ThreeBond Liquid Gasket (Lem Gasket) | Rp419.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket%20(Lem%20Gasket)/P102266625-1.jpg)
/cgP104629448-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket%20(Lem%20Gasket)/P102124017-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket%20(Lem%20Gasket)/0oP102124024-3.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket%20Rubber-Based%20(Lem%20Gasket)/mkP107382812-4.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket%20(Lem%20Gasket)/P102124031-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/ThreeBond%20Adhesive%20(Lem%20Kontak%20Karet%20Sintetis)/1cP102124048-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket%20(Lem%20Gasket)/r7P105412979-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket%20(Lem%20Gasket)/qoP105542960-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket%20(Lem%20Gasket)/P102266632-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/BELZONA%20Super%20Metal%201111/kbP111114731-1.jpg)
/qnP103786959-2.jpg)
/9gP103951340-6.jpg)
/P102124093-1.jpg)
/APC%20APC%20Smart-UPS%2C%20Line%20Interactive/o8P111963872-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/ThreeBond%20Liquid%20Gasket%20(Lem%20Gasket)/diP108106486-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)